Beli norton abrasive di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NORTON Disc Backup Pad
    Mulai

    Rp499.900

    NORTON Disc Backup Pad
    Deskripsi:
    Use this foam backup pad with PSA paper discs on random orbital and rotary sanders.
    atribut:
    • Item: Disc Backup Pad
  2. 3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)
    Mulai

    Rp759.900

    3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)
    Deskripsi:
    A pad that allows you to quickly insert and remove a disc by half a turn of a 50mm OD Lolock product. (With 6mm shaft)
    atribut:
    • Rubber Hardness: M Medium
    • Type: Cross disc / Rolock / 3M
    • Maximum Operating Speed (rpm): 25000
    • TRUSCO Number: 126-5415
  3. ASTRO PRODUCTS Φ50 Sanding Pad M6-1.0
    Mulai

    Rp109.900

    ASTRO PRODUCTS Φ50 Sanding Pad M6-1.0
    atribut:
    • Connector Thread: M6 to 1.0
    • Dimensions (mm): 50
    • Pad Dimension (mm): Approx. 50x11
    • Suitable Model: AP Air Angle Sander (Product Code: 2004000007135)
    • Thickness (mm): About 25
  4. NORTON Abrasive Roll (Amplas Gulung)
    Mulai

    Rp499.900

    NORTON Abrasive Roll (Amplas Gulung)
    atribut:
    • Item: Abrasive Roll
  5. NORTON Abrasive Paper (Kertas Amplas)
    Mulai

    Rp509.900

    NORTON Abrasive Paper (Kertas Amplas)
    atribut:
    • Item: Sanding Sheet
    • Length (inch): 11
    • Width (inch): 9
  6. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  7. 3M Roloc Disc Backing Pad Hard Outer with Shaft (Bantalan Poles Gerinda)
    Mulai

    Rp759.900

    3M Roloc Disc Backing Pad Hard Outer with Shaft (Bantalan Poles Gerinda)
    atribut:
    • Color: Black
    • Material: Axis: Steel
    • Outer Diameter (mm): 38
    • Rubber Hardness: Hard (H)
    • Maximum Operating Speed (rpm): 30000
    • TRUSCO Number: 470-2450
  8. 3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda)
    Mulai

    Rp559.900

    3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda)
    atribut:
    • Rubber Hardness: Extra hard (EH)
    • Color: Black
  9. MERIT Quick-Change Disc Backing Pad (Tatakan Mesin Amplas)
    Mulai

    Rp499.900

    MERIT Quick-Change Disc Backing Pad (Tatakan Mesin Amplas)
    Deskripsi:
    Straight-shank backing pads for TP quick-change discs have a female snap-on connection to accept a TP quick-change disc. Sometimes called Type I or snap-on/snap-off, TP quick-change discs are often used when sanding mild contours. The straight shank installs in a compatible collet.
    atribut:
    • Abrasive Mount Type: Quick Change
    • Color: Black
    • Connector Type: Straight Shaft
    • Device Material: Rubber
    • Product Type: Disc Backup Pad
    • Tool Connection Size (inch): 1/4
  10. SI Backing Pad for Air Die Grinder (Bantalan Poles Gerinda)
    46%
    Mulai

    Rp319.900

    SI Backing Pad for Air Die Grinder (Bantalan Poles Gerinda)
    Deskripsi:
    -In the winter, it is also equipped with a resin housing cover which makes workers feel cold.-Rear exhaust type that does not burn grinding powder.-Rotation adjustment built-in type. -For metal processing burring work.
    atribut:
    • Comments: Velcro Tape Specification
    • Compatible Model: SI-2005
    • Working Air Pressure: 0.6MPa
    • Purpose of Use: For metal processing burring work.
  11. WOKIN Plastic Backing Pad Pad with Velcro (Bantalan Poles Gerinda)
    Mulai

    Rp31.900

    WOKIN Plastic Backing Pad Pad with Velcro (Bantalan Poles Gerinda)
    atribut:
    • Material: PP + EVA
    • Shank Diameter (mm): 8
    • Thread: M14x2
  12. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp25.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  13. ETCR Clamp Earth Resistance Tester
    Mulai

    Rp6.399.900

    ETCR Clamp Earth Resistance Tester
    Deskripsi:
    Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
    atribut:
    • Alarm Function: Alarm Threshold Can Be Set
    • Alarm Threshold Setting Resistance Range (Ω): 1-199
    • Clamp Opening Size (mm): 32
    • External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
    • LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
    • Memory: Data Storage 99 Groups
    • Resistance Measurement Frequency (kHz): >1
    • Resistance Resolution (ohm): 0.001
    • Single Measurement Time (s): 0.5
  14. TERAL Pump Submersible Coolant (Pompa Celup)
    Mulai

    Rp5.199.900

    TERAL Pump Submersible Coolant (Pompa Celup)
    Deskripsi:
    It corresponds to European RoHS directive, EU directive (CE marking).Miniaturization and weight saving is realized by integration of motor part and pump part.Connection of conductors is fixed to the terminal block.50/60Hz dual purpose.Mechanical seal-less construction makes it resistant to chips etc.
Daftar Harga norton abrasive Terbaru October 2026
NORTON Disc Backup PadRp499.900
3M Roloc Disc Backing Pad (with 6mm Shaft) (Bantalan Poles Gerinda)Rp689.900
3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)Rp759.900
Konaflex Sanding Backing Pads (Bantalan Poles Gerinda)Rp49.900
ASTRO PRODUCTS Φ50 Sanding Pad M6-1.0Rp109.900
NORTON Sanding Belt (Amplas Sabuk)Rp68.900
NORTON Abrasive Roll (Amplas Gulung)Rp499.900
NORTON Abrasive Paper (Kertas Amplas)Rp509.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp239.900
3M Roloc Disc Backing Pad Hard Outer with Shaft (Bantalan Poles Gerinda)Rp759.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)